Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 1/2 In, 304SS
Mfr # TWT2050-PP
Zoro # G3163054
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 1/2 in
- Width 1.19 in
- Height 1.44 in
Product Information
- Brand Behringer
- MFR # TWT2050-PP
- Zoro # G3163054
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Width | 1.19 in |
Height | 1.44 in |
Length | 2.19 in |
Overall Height | 1 29/64 in |
Mount Hole Center-to-Center Length | 1 29/64 in |
Overall Width | 1 13/64 in |
Overall Length | 2 3/16 in |
For Maximum Outside Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Pre-Rinse Spray Valve, Polished Chrome (88-4222)
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (409E111N038)
- KOHLER Trip Lever Kit (1238613-CP)
- MOEN Kit, O-Ring, Spout (117)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (R0T2062-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (R8H62375-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 304SS (SHT7300-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- KIPP Tube Clamp With Flange M=75 G=75 L=52, 5 Aluminum, Square, Comp: Steel, A=1" (K0479.52CS)
- Behringer Plumbing Accessories