Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated
Mfr # R0T3100-PP
Zoro # G3309607
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Rail Mount
- Tube Size 1 in
- Height 1.75 in
- Length 2.69 in
Product Information
- Brand Behringer
- MFR # R0T3100-PP
- Zoro # G3309607
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Height | 1.75 in |
Length | 2.69 in |
Width | 1.19 in |
For Tube Outside Diameter | 1 in |
Overall Height | 1 3/4 in |
Overall Length | 2 11/16 in |
For Maximum Outside Diameter | 1 in |
Overall Width | 1 3/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008049)
- PARKER 1/4" x 1/2" MNPT x CPI 316 SS Male Connector (8-4 FBZ-SS)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Socket (ARV075VS-PV)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (R7H5125-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated (TW3100-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/8 In, Carbon Steel (SH30675-PP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/2In, Carbon Steel (R8H6250-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (SH6175-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2 In, Zinc-Plated (TW5150-PP)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0473.3030)
- Behringer Pipe & Tube Clamps