Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 7/8 In, Carbon Steel
Mfr # SH4087-PP
Zoro # G1950356
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 7/8 in
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
- Width 1.25 in
Product Information
- Brand Behringer
- MFR # SH4087-PP
- Zoro # G1950356
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 7/8 in |
Width | 1.25 in |
Length | 3.38 in |
Height | 1.5 in |
For Maximum Outside Diameter | 7/8 in |
Overall Width | 1 1/4 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Overall Height | 2 1/2 in |
For Tube Outside Diameter | 7/8 in |
Overall Length | 3 3/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Control , On/Off, Leadfree (035A)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 25 Micron, 13 1/8 in H (150518-75)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867-419SR)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/4" Tube Size, Black (ZUSA-TF-PTC-451)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Carbon Steel (SH3050-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (SH4100-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (SH30540-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated (R0T3075-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (SH6200-PP)
- APACHE Std Worm Gear Clamp, 2-5/8" to 4-1/2" (48008003)
- Behringer Plumbing Accessories