Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 5/8 In, Zinc-Plated
Mfr # R0T2062-PP
Zoro # G2273896
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Rail Mount
- Tube Size 5/8 in
- Length 2.19 in
- Includes CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
Product Information
- Brand Behringer
- MFR # R0T2062-PP
- Zoro # G2273896
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 5/8 in |
Length | 2.19 in |
Height | 1.25 in |
Width | 1.19 in |
For Maximum Outside Diameter | 5/8 in |
Overall Length | 2 3/16 in |
Overall Height | 1 1/4 in |
For Tube Outside Diameter | 5/8 in |
Overall Width | 1 3/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (40505)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003-EWS-YB-YC)
- DIXON 0.75 in 316L 90 CLAMP ELBOW (B2CMP-R75)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (457005)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (SH51315-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- BEHRINGER Tube Clamp Kit, Stacking, Tube 3/4In, 316SS (SKSBX6075-SP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel (SH4075-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated (R0T3075-PP)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- Behringer Plumbing Accessories