Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 3/8 In, Zinc-Plated
Mfr # TW2038-PP
Zoro # G0669715
original price:
$4.89
10% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Weld Plate
- Tube Size 3/8 in
- Hardware Material Zinc-Plated
- Includes CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Product Information
- Brand Behringer
- MFR # TW2038-PP
- Zoro # G0669715
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in |
Width | 1.19 in |
Length | 2.19 in |
Height | 1.44 in |
Mount Hole Center-to-Center Length | 1 29/64 in |
For Tube Outside Diameter | 3/8 in |
Overall Length | 2 3/16 in |
Overall Width | 1 13/64 in |
For Outside Diameter | 3/8 in |
Overall Height | 1 29/64 in |
For Maximum Outside Diameter | 3/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001604)
- SPEAKMAN Sensor Ac Adapter (RPG66-0159)
- ANVIL 3/4" FNPT Galvanized 90 Degree Elbow (0311001002)
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (R7H51315-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel (R7H4075-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (R8H62375-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated (R0T2038-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/8 In, Carbon Steel (SH30675-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/4 In, 316SS (BSBX6025-SP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (R8H6225-PP)
- Behringer Pipe & Tube Clamps