Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 30mm, Carbon Steel
Mfr # SH41181-PP
Zoro # G2793795
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 30 mm
- Insert Material Polypropylene
- Length 3.38 in
Product Information
- Brand Behringer
- MFR # SH41181-PP
- Zoro # G2793795
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 30 mm |
Length | 3.38 in |
Width | 1.25 in |
Height | 1.5 in |
Overall Width | 1 1/4 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Overall Length | 3 3/8 in |
Overall Height | 2 1/2 in |
For Maximum Outside Diameter | 30 mm |
For Tube Outside Diameter | 1 3/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 30 mm, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Ellsworth Towel Ring Brushed Nickel (DN9186BN)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- ASAHI Electronic Ball Valve, 1" Pipe Size (2901010)
- PARKER 1/8" Hose Barb x MNPT SS Barb Connector (2-2 B2HF-SS)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (R8H62375-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 304SS (TWT41050-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (R8H6175-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (SH5150-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/2 In, 316SS (BSBX30840-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, Steel (CN38P)
- Behringer Plumbing Accessories