Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 1 1/2In, Carbon Steel
Mfr # SH5150-PP
Zoro # G2129662
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 1 1/2 in
- Temp. Range (F) -22 to 194
- Width 1.25 in
Product Information
- Brand Behringer
- MFR # SH5150-PP
- Zoro # G2129662
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/2 in |
Width | 1.25 in |
Height | 3 in |
Length | 4 in |
Overall Height | 3 in |
Overall Length | 4 in |
Overall Width | 1 1/4 in |
Mount Hole Center-to-Center Length | 2 23/64 in |
For Tube Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 3/4" Barbed 316L SS Straight Coupler Sch 10 (CO-12SS)
- LEGEND VALVE 3" X 10" 304 SS NIPPLE (304-214)
- WHEDON Super Flex Shower Hose96 (AF106C)
- NDS Ball Valve, PVC Body, 1-1/4" Pipe Sz (E1420-12)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/2In, Carbon Steel (R8H6250-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS (SHT4100-PP)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (R9H72875-PP)
- BEHRINGER Tube Clamp Kit, Tube 30mm, Carbon Steel (SH41181-PP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (SH6225-PP)
- ZSI Beta Clamps, Smoothie Twin, 1/4 In Hose (T2004H)
- Behringer Plumbing Accessories