Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 1 1/2In, Carbon Steel
Mfr # R7H5150-PP
Zoro # G2391417
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Rail Mount
- Tube Size 1 1/2 in
- Hardware Material Carbon Steel
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Product Information
- Brand Behringer
- MFR # R7H5150-PP
- Zoro # G2391417
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/2 in |
Height | 2.69 in |
Length | 3.34 in |
Width | 1.25 in |
Overall Length | 3 11/32 in |
Overall Width | 1 1/4 in |
For Tube Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Overall Height | 2 11/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME 3/4 in. Bronze NCLX-8 Temperature and Pressure Relief Valve (16372-0150)
- DELTA Delta T13H Universal Valve Trim Only (T13H102)
- MOEN Lift Rod Kit (41089)
- SCRUBBING BUBBLES Rainshower Scent Bathroom Cleaner 20 oz Foam (71367)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/2 In, 316SS (BSBX30840-SP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel (SH4087-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (SBX61660-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 316SS (BSBX3100-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (SBX7300-SP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Zinc-Plated (TW20540-PP)
- HYDRA-ZORB Insulation Clamp, 3/4" Pipe x 1" Wall, 9-Series for Fiberglass (928105)
- Behringer Pipe & Tube Clamps