Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel
Mfr # SH62375-PP
Zoro # G0759787
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 2 in
- Temp. Range (F) -22 to 194
- Length 5.88 in
Product Information
- Brand Behringer
- MFR # SH62375-PP
- Zoro # G0759787
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 2 in |
Length | 5.88 in |
Pipe Size | 2 in |
Height | 4.25 in |
Width | 1.75 in |
Overall Length | 5 7/8 in |
For Pipe Size | 2 in |
Overall Width | 1 3/4 in |
Overall Height | 4 1/4 in |
For Tube Outside Diameter | 2 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3036 60 14)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve, 10PK (HA-SS112-10)
- CANTEX Pipe Strap, 2 Hole, 1 In, PVC (5133738)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (R9H7300-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (SBX72875-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 304SS (SHT7300-PP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated (TW3100-PP)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SHT8450-PP)
- ANVIL Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L (0500421045)
- Behringer Pipe & Tube Clamps