Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS
Mfr # BSBX72875-SP
Zoro # G0258422
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bolt Plate
- Tube Size 2 1/2 in
- Width 1.22 in
- Hardware Material 316 Stainless Steel
- Includes Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Product Information
- Brand Behringer
- MFR # BSBX72875-SP
- Zoro # G0258422
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 2 1/2 in |
Width | 1.22 in |
Length | 6.5 in |
Height | 4.63 in |
Pipe Size | 2 1/2 in |
Bolt Head Size | 1/4 in |
Overall Width | 1 7/32 in |
For Tube Outside Diameter | 2 1/2 in |
Overall Length | 6 1/2 in |
For Pipe Size | 2 1/2 in |
Overall Height | 4 5/8 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PP0812W-PK10)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (SH62375-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (SH30540-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated (TW2038-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (R7H4100-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/8 In, 304SS (R8HT62125-PP)
- FLEX-STRUT Pipe Clamp, Parallel, 1/2" (FS-7880-1/2 E/G)
- Behringer Plumbing Accessories