Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 1/2 In, 316SS
Mfr # BSBX30840-SP
Zoro # G0832474
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Bolt Plate
- Tube Size 1/2 in
- Hardware Material 316 Stainless Steel
- Length 3.5 in
Product Information
- Brand Behringer
- MFR # BSBX30840-SP
- Zoro # G0832474
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Length | 3.5 in |
Pipe Size | 1/2 in |
Width | 1.22 in |
Height | 1.63 in |
Overall Height | 1 5/8 in |
Overall Length | 3 1/2 in |
For Tube Outside Diameter | 1/2 in |
Bolt Head Size | 1/4 in |
Overall Width | 1 7/32 in |
For Pipe Size | 1/2 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 PUSH FIT x 3/8 OD COMP TEE (456-156NL)
- MOEN 24" L, Traditional, Stainless Steel, Belfield 24" Grab Bar Oil Rubbed Bronze, Oil Rubbed Bronze (YG6424ORB)
- ZORO SELECT Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum (4NRX6)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (BSBX7300-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 304SS (SHT41050-PP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Carbon Steel (SH3062-PP)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SHT8450-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (SH5150-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (R7H5150-PP)
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- Behringer Plumbing Accessories