Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe 3/4 In, Carbon Steel
Mfr # R7H41050-PP
Zoro # G2785334
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Rail Mount
- Tube Size 3/4 in
- Width 1.25 in
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Product Information
- Brand Behringer
- MFR # R7H41050-PP
- Zoro # G2785334
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/4 in |
Width | 1.25 in |
Pipe Size | 3/4 in |
Length | 2.75 in |
Height | 2.19 in |
For Pipe Size | 3/4 in |
Overall Height | 2 3/16 in |
Overall Length | 2 3/4 in |
For Tube Outside Diameter | 3/4 in |
Overall Width | 1 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB11)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000010)
- SLOAN Control Module (ETF-735-A)
- WORLDWIDE SOURCING Tee Galvanized 3/4 In (11A-3/4G)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (SH41050-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 316SS (BSBX3075-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel (SH8400-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (SBX6200-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS (SHT51660-PP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/8In, Carbon Steel (SH62125-PP)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, Steel (CN12)
- Behringer Pipe & Tube Clamps