Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe 1/4 In, Carbon Steel
Mfr # R7H30540-PP
Zoro # G1767857
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rail Mount
- Tube Size 1/4 in
- Pipe Size 1/4 in
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
- Hardware Material Carbon Steel
Product Information
- Brand Behringer
- MFR # R7H30540-PP
- Zoro # G1767857
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Width | 1.25 in |
Length | 2.25 in |
Height | 1.69 in |
For Tube Outside Diameter | 1/4 in |
For Pipe Size | 1/4 in |
Overall Height | 1 11/16 in |
Overall Width | 1 1/4 in |
Overall Length | 2 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 10mm to 6mm (PW1006)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 18 in.L, Gray (04-18-M-N)
- ZORO SELECT 1-1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH10)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Carbon Steel (SH3062-PP)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (SH72875-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Carbon Steel (SH3025-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (R7H51660-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (TWT3075-PP)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, 304SS (CN18SS)
- Behringer Pipe & Tube Clamps