Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 3/4" C
Mfr # CHT-PS-088-X
Zoro # G2671529
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Length (In.) 2.48
- Rod Size 1/2"
- Tube Size (In.) 3/4
- Material 316 stainless steel
Product Information
- Brand Behringer
- MFR # CHT-PS-088-X
- Zoro # G2671529
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 0.75" |
Length (In.) | 2.48 |
Rod Size | 1/2" |
Tube Size (In.) | 3/4 |
Details
Item | Threaded Mount Hanger 316SS 3/4" C |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 3/4 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory With Clean Out, J-Bend (1PNK6)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- THRIFCO PLUMBING 2 Inch Copper Coupling with Stop (5436083)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-4-304)
- Behringer Pipe Hangers