Shop All Storage Pails & Buckets
Behrens
Behrens Manufacturing 1214 14 Quart Hot Dipped Pail
Mfr # 2365625
Zoro # G003729318
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Behrens
- MFR # 2365625
- Zoro # G003729318
- UPC # 85995000044
- Country of Origin China
- Category Storage Pails & Buckets
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Clean up
- Wet or dry contents
- Farm & Ag applications
- Shape: Round
- Material: Steel
- Product Type: Galvanized Pail
- Capacity: 14 qt.
- Dimension: 11.3" H x 11.5" W x 11.5" L
- Weight: 2.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 48H Black Epoxy Post, 4PK (711256)
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- ZORO SELECT Replacement Blade, For Use With 3AY68 (272012)
- GLOBAL INDUSTRIAL Blue Plastic Stacking Bin 8-1/4 in x 14-3/4 in x 7 in (269684BL)
- BEHRENS Comfort Grip Handles - 3", Orange (S21SG3O)
- BEHRENS Comfort Grip Handles - 3", Black (S21SG3B)
- BEHRENS 3 Gallon Steel Tub, Low Flat (105LFT)
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- BEHRENS 2 Qt. Hot-Dipped Steel Pail (1202)
- BEHRENS 1202 PAIL 2 QT STEEL HOT DIPPED (17200)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- Behrens Storage Pails & Buckets