Shop All Trash Cans
Behrens
6 gal Round Trash Can, Silver, with a lid, Galvanized Steel
Mfr # 6106
Zoro # G402698963
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 6 gal
- Container Shape Round
- Color Silver
- Material Galvanized Steel
- Height 15 in
Product Information
- Brand Behrens
- MFR # 6106
- Zoro # G402698963
- UPC # 85995001089
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 16 in |
Diameter | 4.33 |
Length | 16 |
Details
Trash Container Capacity | 6 gal |
Container Shape | Round |
Color | Silver |
Material | Galvanized Steel |
Item | Trash Can |
Opening Closure Type | with a lid |
Description
Garbage cans have side drop handles and recessed bottoms for easy handling. Corrugated sides and wire-reinforced rim add strength. Underground liner features a wire bailed handle for quick removal from in-ground trash receptacles. Item # 226933 has a 6-gal. capacity, measures 12.75"H x 13.5" dia. and is made of galvanized steel. Item # 226934 has a 10-gal. capacity, measures 15.25"H x 16.25" dia. and is made of steel. Lids included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe Roll, White, Polypropylene, 135 Wipes, 12 in x 8 7/64 in, 6 PK (29710)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.6 mil, White, 200 PK (H6036HWKR01)
- R & R TEXTILE Red Shop Towels, Pallet, PK12000 (Z21823)
- AQUA CHEMPACS Showers and Stuff, Tom Shirley, 1 qt., PK12 (2-347)
- BEHRENS Behrens 1208GS 8 Quart Galvanized Steel Water Pail (767584)
- BEHRENS 14Qt Galv Stl Wtr Pail (1214GS)
- BEHRENS 8Qt Galv Stl Wtr Pail (1208GS)
- BEHRENS Behrens 62 15.5 Gallon Square Tub (155077)
- BEHRENS 20 gal Round Trash Can, Silver, with a lid, Galvanized Steel (1211)
- BEHRENS 20GAL LID ONLY (38111)
- GOURMETGALLEY 39 gal Trash Hideaway Resin Trash Can with Lid (GO2515344)
- Behrens Trash Cans