Shop All Trash Cans
Behrens
10 gal Round Trash Can, Silver, with a lid, Galvanized Steel
Mfr # 6110
Zoro # G102699000
original price:
$30.65
5% off
new price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Round
- Color Silver
- Material Galvanized Steel
- Height 16.5 in
Product Information
- Brand Behrens
- MFR # 6110
- Zoro # G102699000
- UPC # 85995001096
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 16.5 in |
Width | 16.5 in |
Depth | 18.25 in |
Details
Trash Container Capacity | 10 gal |
Container Shape | Round |
Color | Silver |
Material | Galvanized Steel |
Series | 10 |
Item | Trash Can |
Opening Closure Type | with a lid |
Description
Built with the highest quality galvanized steel, this trash can is durable and made to last. Features an offset bottom to keep the can off the ground, durable large handle for easy portability, and water proof tight fitting lid. This can is ideal for outdoor storage needs, hot ash and more. Stronger and plastic free, this can is rodent proof, recyclable, and weather resistant. Dry storage only. Built with the highest quality galvanized steel, this trash can is durable and made to last. Features an offset bottom to keep the can off the ground, durable large handle for easy portability, and tight fitting lid. This can is ideal for outdoor storage needs, hot ash and more. Stronger and plastic free, this can is rodent proof, recyclable, and weather resistant. Dry storage only. Dimensions: 16.5 in L x 16.5 W in X 17.75 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 2.5" Rectangular Dust Brush with 90/180 Degree Swivel (103089)
- ZEP Heavy Duty Citrus Degreaser, 1 Gal Jug, Liquid, Amber, 4 PK (ZUCIT128)
- BOARDWALK 50 in L Deck Mop, White, Cotton, PK6 (BWKCD50032S)
- VIKAN 13" Green Bench Brush, Polyester (45822)
- BEHRENS Behrens 1208GS 8 Quart Galvanized Steel Water Pail (767584)
- BEHRENS Behrens 62 15.5 Gallon Square Tub (155077)
- BEHRENS 20GAL LID ONLY (38111)
- BEHRENS Behrens GTF 123 Galvanized Tractor Funnel (287722)
- BEHRENS 6 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6106)
- BEHRENS Trash Can, 10 gal Capacity, Steel (6210)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Yellow, 11 1/2 in Dia, Step-On, Plastic (1883575)
- Behrens Trash Cans