Shop All Vapor Tight Fixtures
Beghelli
LED Vapor-tight Lighting Fixture
Mfr # BS101LEDECO4HTLOWT40120-277V
Zoro # G803505938
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 35W
- Voltage 120-480V
- Housing Material UV Stabalized Polycarbonate
- Lumens 4066lm
- Height 3.4"
Product Information
- Brand Beghelli
- MFR # BS101LEDECO4HTLOWT40120-277V
- Zoro # G803505938
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Height | 3.4" |
Width | 4.7" |
Length | 49.5" |
Overall Length | 49.5" |
Overall Height | 3.4" |
Overall Width | 4.7" |
Details
Fixture Wattage | 35W |
Voltage | 120-480V |
Housing Material | UV Stabalized Polycarbonate |
Lumens | 4066lm |
Lighting Technology | LED |
Temp. Range | -4F to 104F |
Standards | Nema4X, IP66, IK09, T20, T24, DLC, CSA |
Color Temperature | 4000K |
Lumens Per Watt | 120 lm/W |
Emergency Battery Backup | No |
Includes | Surfce Mount Bracket |
Features | Corrosion, flame and vandal resistant |
Weight | 9lbs |
Color | Off-White |
Capacity | 35W |
Application | Damp & Wet area Lighting |
Lens Material | UV Stabalized Polycarbonate |
Dimmer Capability | 0 - 10V dimming |
Description
The versatile LUMINA® BS101LEDECO vapor-tight provides ideal illumination for retail & industrial applications, canopies, warehouses, schools, breezeways, and service corridors.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C only version has a 4066 lumen output at a color temperature of 4000°K.
Its 100% polycarbonate housing and lens are corrosion, flame and vandal resistant and it features eight (8) closure clips that securely and evenly seal the luminaire.
The 4-foot ILLUMINA BS101LEDECO's unique three-piece design allows effortless assembly without any tools.
This A/C only version has a 4066 lumen output at a color temperature of 4000°K.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- ACCLAIM LIGHTING Electric Outlet, 120V, Black (338BK)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT40120-277V)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- ETI High Lumen Output Vapor Tight 4 ft. (54465141-I)
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- PORTOR 8FT 80W Tri-Proof, Water, Dust, Vapor LED Lumincare, with EM Battery Backup (CLTP-8FT-80W-EM)
- Beghelli Vapor Tight Fixtures