Shop All Specialty Cleaners
Beer Clean
Powder Beer Clean Mineral Solvent, PK100
Mfr # 990222
Zoro # G1361446
original price:
$44.17
16% off
new price: $36.85
/pk 100, $0.37/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 050 oz
- Container Type Packet
- Fragrance Unscented
- Includes Chemical None
- Recommended Dilution 1:768
Product Information
- Brand Beer Clean
- MFR # 990222
- Zoro # G1361446
- UPC # 019800902223
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 050 oz |
Cleaner Container Size | 0.5 oz |
Container Size | 0.5 oz |
Description
Dish Soap, Washing Type Hand Wash, Container Type Packet, Container Size 0.5 oz, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Standards Kosher, NSF, Color White, Flash Point Greater Than 200 Degrees F, Recommended Dilution 1:768, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Auto Glass Cleaning Spray 32oz Bottle, 1ct (68322NMAG)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397000BLA)
- NEXSTEP COMMERCIAL PRODUCTS Warehouse Corn & Yucca Broom (6120-6)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N + GXS18V-15N15)
- WARSAW CHEMICAL Poly Ortho II, Clean, 1-Quart, 12PK (63336-0000012)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- MAXIM Bulldozer Cleaner/Degreaser RTU, Lemon Scent, 32 oz Spray Bottle, 12PK (051000-12)
- MAX PROFESSIONAL Max Professsional 3951 Isopropyl Alcohol - 16 Oz - Pack of 12 (IA-003-951)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, PK6 (2112CT)
- QUEST Germ Away Foaming Germicidal Cleaner, 12PK (2170)
- QUEST CARBON-OFF! Heavy Duty Carbon Remover Liquid, Quarts, 6PK (10632)
- Beer Clean Specialty Cleaners