Shop All Disposable Shoe Covers
Bee-Safe
Non-Skid Shoe Covers, 2x-Lg, Poly, PK300
Mfr # GAH-SP-NS-2XL
Zoro # G7211685
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Named Size 2XL
- Color Blue
- Closure Type Elastic
- Packaging Bulk
Product Information
- Brand Bee-Safe
- MFR # GAH-SP-NS-2XL
- Zoro # G7211685
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Non-Skid Shoe Covers |
Material | Polypropylene |
Color | Blue |
Closure Type | Elastic |
Packaging | Bulk |
Description
Non-Skid Shoe Covers,2x-Lg,Poly,PK300, Closure Type Elastic, Color Blue, Material Polypropylene, Named Size 2XL, Packaging Bulk, Product Type Shoe Cover, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- MOLDEX Moldex Ammonia Cartridges, 1 Pair (8400)
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- KEYSTONE SAFETY Super Sticky Non-Skid Shoe Covers, Water Resistant, White, XL, 300/Case (SC-SS-XL)
- DUPONT Tyvek 400 Shoe Covers, Universal, White, PK200 (TY450SWH00020000)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, 2XL, PR, PK100 (6330)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- Bee-Safe Disposable Clothing