Shop All Sheets and Pillow Cases
Bedford Homes
Bedford Homes 66A-34253 1200 Series 4 Piece Queen Size Sheet Set - Rust
Mfr # 66A-34253
Zoro # G903784097
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Homes
- MFR # 66A-34253
- Zoro # G903784097
- UPC # 886511234253
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
Bring luxurious comfort and style to your bedroom with the Bedford Home Series 1200 Sheet Set. These beautiful sheets will enhance the look of your bedroom with their vibrant styling, while their soft breathable weave provides you with cool relaxation. Wrinkle free, stain resistant design ensures this sheet set will stay soft and stunning for countless nights of peaceful rest. Enhance the look of your bedroom and your sleep cycle with the Bedford Home Series 1200 Sheet Set.
Features- Brushed microfiber fabric is even softer than most cotton and features a breathable weave
- Fully elasticized fitted sheet a secure fit for mattress depths up to 15" deep
- 4-Piece Queen sheet set includes flat sheet, fitted sheet and two pillowcases
- 1200 Series Queen Size Sheet Set
- 4 Piece
- Color: Rust
- Size: Queen Size
- Weight: 2.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- BEDFORD HOMES 1200 Series 4 Piece Queen Size Sheet Set - Sage (66A-34260)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- BEDFORD HOMES Bedford Homes 66A-34192 1200 Series 4 Piece King Size Sheet Set - Silver (66A-34192)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - White (1300)
- SUPERIOR 400 Thread Count Egyptian Cotton Twin XL Sheet Set Stripe Ivory (400XLSH STIV)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- Bedford Homes Sheets and Pillow Cases