Shop All Sheets and Pillow Cases
Bedford Homes
Bedford Homes 66A-34192 1200 Series 4 Piece King Size Sheet Set - Silver
Mfr # 66A-34192
Zoro # G403907804
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Homes
- MFR # 66A-34192
- Zoro # G403907804
- UPC # 886511234192
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Bring luxurious comfort and style to your bedroom with the Bedford Home Series 1200 Sheet Set. These beautiful sheets will enhance the look of your bedroom with their vibrant styling, while their soft breathable weave provides you with cool relaxation. Wrinkle free, stain resistant design ensures this sheet set will stay soft and stunning for countless nights of peaceful rest. Enhance the look of your bedroom and your sleep cycle with the Bedford Home Series 1200 Sheet Set.
Features- Brushed microfiber fabric is even softer than most cotton and features a breathable weave
- Fully elasticized fitted sheet a secure fit for mattress depths up to 15" deep
- 4-Piece King sheet set includes flat sheet, fitted sheet and two pillowcases
- 1200 Series King Size Sheet Set
- 4 Piece
- Color: Silver
- Size: King Size
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- FITNESSFREAK Deluxe Seat Lift Cushion (FI62077)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- BEDFORD HOMES 1200 Series 4 Piece Queen Size Sheet Set - Sage (66A-34260)
- BEDFORD HOMES Bedford Homes 66A-34253 1200 Series 4 Piece Queen Size Sheet Set - Rust (66A-34253)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Navy (1234QNNAV)
- 1888 MILLS Pillowcase 42X36 Standard, 12Pk (X342X36WHT-1-LT00)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Twin XL - Navy (1300TWXLNAV)
- MARTEX Pillowcase, Standard, 44" W, 36" L, PK12 (1A37109)
- Bedford Homes Sheets and Pillow Cases