Shop All Sheets and Pillow Cases
Bedford Homes
Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White
Mfr # 66A-34130
Zoro # G803907817
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Homes
- MFR # 66A-34130
- Zoro # G803907817
- UPC # 886511234130
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
Bring luxurious comfort and style to your bedroom with the Bedford Home Series 1200 Sheet Set. These beautiful sheets will enhance the look of your bedroom with their vibrant styling, while their soft breathable weave provides you with cool relaxation. Wrinkle free, stain resistant design ensures this sheet set will stay soft and stunning for countless nights of peaceful rest. Enhance the look of your bedroom and your sleep cycle with the Bedford Home Series 1200 Sheet Set.
Features- Brushed microfiber fabric is even softer than most cotton and features a breathable weave
- Fully elasticized fitted sheet a secure fit for mattress depths up to 15" deep
- 4-Piece Full sheet set includes flat sheet, fitted sheet and two pillowcases
- 1200 Series Full Size Sheet Set
- 4 Piece
- Color: White
- Size: Full Size
- Cupholders: 2.75"
- Weight: 2.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Aztec Double-Headed Serpent Wall Sculpture (NG32778)
- SAFCO Adjustable Arms, Black, PK2 (3495BL)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- BEDFORD HOMES Bedford Homes 66A-34192 1200 Series 4 Piece King Size Sheet Set - Silver (66A-34192)
- BEDFORD HOMES Bedford Homes 66A-34253 1200 Series 4 Piece Queen Size Sheet Set - Rust (66A-34253)
- BEDFORD HOMES 1200 Series 4 Piece Queen Size Sheet Set - Sage (66A-34260)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Full-Ivory (1000FLSH SLIV)
- JR PRODUCTS JR Products 81705 Pleated Shade Hold Down (81705)
- MEDSOURCE Disposable Pillowcase, 23x30, White, PK100 (MS-003PL)
- HASTINGS HOME Set of 2 Satin Microfiber Pillowcase Covers for Hair and Skin, Hidden Zippered, Silver Gray, King (753705JDK)
- Bedford Homes Sheets and Pillow Cases