Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-99124 Memory Foam Shag Bath Mat; 2 ft. by 5 ft. - Purple
Mfr # 67A-99124
Zoro # G203685391
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Home
- MFR # 67A-99124
- Zoro # G203685391
- UPC # 886511899124
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Super plush polyester chenille
- Memory foam core
- Non-slip backing, pile height 1 inch
- Memory Foam Shag Bath Mat
- Color: Purple
- Size: 2 ft. by 5 ft.
- Weight: 3.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain, 100 in wide x 60 in high (BG-WW-MTN-100)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- Bedford Home Bath and Shower Mats