Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-01721 Reversible Rug Set; Burgundy - 2 Piece
Mfr # 67A-01721
Zoro # G703684108
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Home
- MFR # 67A-01721
- Zoro # G703684108
- UPC # 886511801721
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the 100% cotton 2 piece reversible rug set. Super soft, high pile plush and 100% cotton loops keep your feet comfortable and your bathroom floor dry. Includes one over sized and one standard sized rug.
Features- 100% Cotton
- 2 Piece Reversible Rug Set, High Pile Plush and Super Soft Loops
- Absorbent, 100% Egyptian Cotton, GSM 2600, Made in India
- Reversible Rug Set
- 2 Piece
- Color: Burgundy
- Standard Rug: Length 25 Inch, Width 18 Inch, Height .5 Inch
- Over Sized Rug: Length 35 Inch, Width 22 Inch, Height .5 Inch
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome (LLR59502)
- DESIGNERS TOUCH Valance for Cordless 2.5-in wide Faux Wood Blinds - 72 in. W (10793478563173)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- BEDFORD HOME Bedford Home 67A-78485 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy (67A-78485)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- Bedford Home Bath and Shower Mats