Shop All Bath and Shower Mats
Bedford Home
Bedford Home 67A-01684 100 Percent Cotton 2 Piece Reversible Rug Set - Taupe
Mfr # 67A-01684
Zoro # G003685416
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Home
- MFR # 67A-01684
- Zoro # G003685416
- UPC # 886511801684
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the 100% cotton 2 piece reversible rug set. Super soft, high pile plush and 100% cotton loops keep your feet comfortable and your bathroom floor dry. Includes one over sized and one standard sized rug.
Features- 100% Cotton
- 2 Piece Reversible Rug Set, High Pile Plush and Super Soft Loops
- Absorbent, 100% Egyptian Cotton, GSM 2600, Made in India
- 100 Percent CottonReversible Rug Set
- 2 Piece
- Color: Taupe
- Standard Rug: Length 25 Inch, Width 18 Inch, Height .5 Inch
- Over Sized Rug: Length 35 Inch, Width 22 Inch, Height .5 Inch
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME Bedford Home 67A-78485 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy (67A-78485)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- NEDIA HOME Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral (27246)
- Bedford Home Bath and Shower Mats