Bedford Home 67A-01530 Microfiber Memory Foam Bath Mat - Black
Mfr # 67A-01530
Zoro # G203684097
Product Information
- Brand Bedford Home
- MFR # 67A-01530
- Zoro # G203684097
- UPC # 886511801530
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Extra Long Memory Foam and Microfiber Bath Mat by Bedford Home. The .625" thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft microfiber topper wicks away moisture and is machine washable for convenient and hassle free cleaning. With a length of five feet, this accent rug is great for bathrooms with double vanities, claw foot tubs or large walk-in showers. It’s also great for use in the kitchen or laundry room for comfortable cushioning on your feet. The back of this oversized bathmat is nonskid, keeping it safely in place as you dry off. The backing is also fast-drying to prevent mildew and keep your floors safe and dry. The fun wave pattern texture on this solid color mat brings cozy style to your home.
Specifications- Color: Black
- Materials: 100% Polyester
- Dimension: (W)24" x(L) 24" x (H)8"
- Weight: 2.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair Dolly, Black, 21" H (XU-MC168-DOLLY-GG)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- BEDFORD HOME Bedford Home 67A-78485 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy (67A-78485)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat Set, Reversible, Soft, Absorbent Bathroom Rugs, Silver (103645FSC)
- Bedford Home Bath and Shower Mats