Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size
Mfr # 66A-63149
Zoro # G803685326
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Home
- MFR # 66A-63149
- Zoro # G803685326
- UPC # 886511863149
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Reinvent your room with the Mallory quilt set by Bedford home. Add flare to any bedroom with bright colors and bold patterns. The soft microfiber patchwork quilt features classic floral, paisley and Victorian patterns in complimentary bright reds and blues, and soft, warm beiges and creams, creating a subtle Americana bedroom set. Includes a standard sham in the same bold print.
Features- Mallory Quilt Set
- 3 Piece
- 1 quilt and 2 pillow shams
- Size: Full & Queen Size
- Cover: 100% Polyester/Filling: 50% Cotton/50% Polyester
- Filling: 50percent cotton, 50percent polyester
- Weight: 5.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Black (CBC9BKFBKF)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- WE'RE IT Lift it, 72" x 30" Electric Sit Stand Desk, 4 Memory/1 USB Digital Control-White Top, White Base (VL23WH7230-459)
- BEDFORD HOME Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black (66A-04172)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- SINO TALENT INTERNATIONAL Bedspread Quilt, Ckg 29Oz Monte Cristo (1810150-MC)
- Bedford Home Bedspreads and Comforters