Bedford Home 66A-35011 Throw Luxurious Soft Hypoallergenic Premium Chinchilla Fur Blanket with Faux Mink Back & Gift Box; 60 x 70 in. - Striped
Mfr # 66A-35011
Zoro # G403684835
Product Information
- Brand Bedford Home
- MFR # 66A-35011
- Zoro # G403684835
- UPC # 193420935011
- Country of Origin Unknown
- Category Blankets
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Bedford Home Faux Chinchilla Fur Throw Blanket. The blanket features a classic, yet elegant look in neutral brown and black tones that can complement most home d cor and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort and premium style. The front is made from high-grade 650 GSM faux chinchilla fur to provide maximum the look and feel of real fur without harming any animals. The back is made from 200 GSM faux mink for optimal coziness and warmth when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your d cor, or even as a layering piece for added warmth in your bedding. Each throw comes beautifully presented in a classic black gift box in a drawstring bag, perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Bedford Home. Your Style. Your Home.
Luxurious Comfort:- This premium blanket is designed with a luxury in mind and is made of high-grade faux fur that is soft to the skin for maximum comfort. It provides ideal warmth during any season or beautiful texture to your home d cor as a throw.
- Size: 60 x 70 in.
- Weight: 8.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack (3P5.11.00028)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- FLASH FURNITURE 24in Round Gold Metal Framed Accent Wall Mirror (HMHD-22M115YB-GLD-GG)
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- BEDFORD HOME Bedford Home 61A-26669 Luxury Long Haired Faux Fur Throw Blanket; Black (61A-26669)
- BEDFORD HOME Bedford Home 66A-35028 Throw Luxurious Soft Hypoallergenic Premium Chinchilla Fur Blanket with Faux Mink Back & Gift Box; 60 x 70 in. - Brown (66A-35028)
- TRAILWORTHY TrailWorthy 250-ASBG Fleece Blanket (Pack of 10) - Green (250-ASBG)
- WHITMOR Whitmor Mfg. White Blanket Storage bag 5003-09 (5003-09)
- CAMCO HEATED BLANKET, 12VOLT, 59IN X 43IN, RED/BLACK PLAID (42804)
- MADISON PARK Windom Microfiber Down Alternative Blanket, Grey - King (MP51-1535)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-EP5-10 10 x 2.5 in. Carbon Block Replacement Filter by Tier1 (TIER1-EP5-10)
- Bedford Home Blankets