Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-19943 Juliette Embroidered 3 Piece Quilt Set; King Size
Mfr # 66A-19943
Zoro # G803685333
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Home
- MFR # 66A-19943
- Zoro # G803685333
- UPC # 886511319943
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Bring a touch of class to the bedroom with the vintage modern styling of this beautifully crafted embroidered quilt set.
Features- Juliette Embroidered Quilt Set
- 3-Piece
- 1 Quilt and 2 Pillow Shams (King Sham Dimensions: 20" W X 36" L)
- Size: King Size
- King Quilt Dimensions: 86" W x 102" L
- Pattern: Quilted
- Cover Material: 100% Polyester Microfiber
- Fill Material: 100% Needle-Pouched Cotton
- Backing Material: 100% Polyester Microfiber
- Weight: 5.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-01)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Large (QI003835.L)
- BEDFORD HOME Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black (66A-04172)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- Bedford Home Bedspreads and Comforters