Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-19936 Juliette Embroidered 3 Piece Quilt Set; Full & Queen Size
Mfr # 66A-19936
Zoro # G503684896
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Home
- MFR # 66A-19936
- Zoro # G503684896
- UPC # 696750821929
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Bring a touch of class to the bedroom with the vintage modern styling of this beautifully crafted embroidered quilt set.
Features- Juliette Embroidered Quilt Set
- 3-Piece
- 1 quilt and 2 pillow shams (Sham Dimensions: 20" w x 26" l)
- Size: Full & Queen Size
- Full/Queen Quilt Dimensions: 86" W x 86" L
- Pattern: Quilted
- Cover Material: 100% Polyester Microfiber
- Fill Material: 100% needle-pouched cotton
- Backing Material: 100% polyester microfibe
- Weight: 4.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- CASUAL HOME Casual Home 230-00-021-12 30 in. Directors Chair Natural Frame with Natural & Wheat Canvas (230-00/021-12)
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Antique Brass, 36" W x 24" L Sheet (0136241220TAB1)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black (66A-04172)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- MADISON PARK 7 Pieces Comforter Set - King, Purple, 7PK (MP10-127)
- Bedford Home Bedspreads and Comforters