Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large
Mfr # 66A-18871
Zoro # G003684860
Product Information
- Brand Bedford Home
- MFR # 66A-18871
- Zoro # G003684860
- UPC # 193420818871
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Create a coastal getaway in your bedroom with the Mariner Quilt Bedspread Set by BH. The Mariner pattern is an exclusive design from designer Heather Dutton and provides any bed room or guestroom with a unique, one-of-a-kind look. The design features nautical inspired elements and symbols of the sea in vibrant primary colors to give you the feel of a seaside paradise. The quilt is also reversible, with the reverse side featuring a rope inspired repeating stripe and a pillow sham featuring anchors and ropes. The quilt itself is exceptionally fashioned from quality materials for luxurious comfort. It is made from 100% soft microfiber polyester for warmth with a 230 GSM polyester filling for fluffy comfort. The quilt is lightweight, hypoallergenic and breathable for all season, year-round use. It can stand alone on your bed or act as a perfect layering piece to add a decorative element of texture to your bed and warmth in colder winter months. This decorative 2-piece set is perfect way to express your style with a touch of charm and vibrant tones, while achieving maximum softness and comfort for a cozy night’s sleep. BH Your Style. Your Home.
Features- Quilt Bedspread Exclusive Mariner DesignSet with Pillow Sham
- 2 Piece
- The unique 2-piece quilt bedspread set is exceptionally fashioned from quality materials for superior comfort. Made of 100% polyester microfiber with a 230 GSM filling, it provides luxurious softness and warmth for a peaceful night’s sleep.
- Size: Twin Size & Extra Large
- Material: 75% Polyester/ 25% Cotton
- Weight: 4.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black (66A-04172)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- KATHY IRELAND 3pc Sherpa Comforter Set, Burgundy, Twin (KI175034)
- Bedford Home Bedspreads and Comforters