Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-04189 Solid Color Bed Quilt - Full & Queen Size - Burgundy
Mfr # 66A-04189
Zoro # G703685471
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bedford Home
- MFR # 66A-04189
- Zoro # G703685471
- UPC # 191344004189
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Perfect addition to any decor;Includes the interest of a print and versatility of a Solid color, perfect for warm summer nights.
Washing Instructions:- Wash in cold water
- Tumble dry on low heat
- Color: Burgundy
- Size: Full & Queen Size
- Back material: 100% polyester
- Dimension: 218.4 " x 218.4 " x 0.6"
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- FLASH FURNITURE Rectangle 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown (DAD-YCZ-172-61-GG)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-70534 Enchanted Hypoallergenic Breathable Polyester Microfiber Modern Floral Comforter with Pillow Shams 3 Piece Set; King Size (66A-70534)
- BEDFORD HOME Bedford Home 66A-04172 Solid Color Bed Quilt - Full & Queen Size - Black (66A-04172)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- IMPRESSIONS 300 Twin Duvet Cover Set- Egyptian Cotton Solid - Grey (300TWDC SLGR)
- Bedford Home Bedspreads and Comforters