Shop All Folding Chairs
Bedding Beyond
Emma Resin Polypropylene Stackable Event Chair - White
Mfr # BE711285
Zoro # G304003964
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Folding Chair
Product Information
- Brand Bedding Beyond
- MFR # BE711285
- Zoro # G304003964
- UPC # 657248431105
- Country of Origin China
- Category Folding Chairs
Details
Style | Folding Chair |
Description
is the leading manufacturer of a versatile range of goods. Our collection includes chair cover, storage bag, cushion, and stools. brings you a refined range of fantastic products for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.
Features- One piece polypropylene
- Ergonomic flex back
- Constructed using unequaled one piece polypropylene design
- Chairs stack to 5 units high for efficient transportation
- Chairs were successfully tested to 500 lbs. in a static load test
- Color: White
- Material: Polypropylene
- Dimension: 36" H x 23" W x 17" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD MOBILIARIO 30 x 60 in. Hot Charmander Beach Towel (KD3589525)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- FLASH FURNITURE Glenbrook 30in. x 60in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3060-GG)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- LORELL Steel Folding Chairs, Vyl Beige Seat, PK4 (LLR62501)
- FLASH FURNITURE Flash Elegance Crystal Ice Stacking Chiavari Chair (2-BH-ICE-CRYSTAL-GG)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- FLASH FURNITURE Black Fabric Banquet Chair (4-HF-C01-SV-E26-BK-GG)
- FLASH FURNITURE Folding Chair, Beige Vinyl (HA-MC309AV-BGE-GG)
- FLASH FURNITURE Red Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-RED-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Dark Brown Resin Folding Chair with Ivory Pad (RFC6DBRIV)
- Bedding Beyond Seating