Shop All Marine Pumps & Plumbing
Beckson Marine
5" x 12" x 2" Self Drain Opening Port
Mfr # PO512-WC-20
Zoro # G5414833
original price:
$219.99
8% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Beckson Marine
- MFR # PO512-WC-20
- Zoro # G5414833
- UPC # 21083005966
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
5" x 12" x 2" Self Drain Opening Port The Beckson Self Drain Opening Port is innovatively designed with an angled drainage ramp molded on the inside of the spigot. This design promotes drainage without having the hassle of making angled cuts in the hull. This also allows for thru-bolting, which is impossible in windows where an angled spigot extends below the bolt holes. The internal angle seats tightly against the gasket and lens, thus omitting an exterior water retention ledge present in most other ports. (No water-fall when you open the port after a rain.) Self Drain Opening Ports are ideal for mounting where installation is within 15 of vertical (with spigot length up to one "). Longer spigots are available for vertical installations. For greater angles use Beckson Rain Drain Ports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL Pennzoil Spirax 80W140 Heavy Duty Automotive Gear Oil 1 qt (550043590)
- ZEROSTART Engine Heater - 1000W 120V, 1-1/2in. Plug, Brass Adapter Ford, International (3100043)
- GROTE Tail Lamp, LED Kit, Includes Gray Bracket (53272)
- ARNOTT AIR SHOCK (AS-3430)
- BECKSON MARINE Siphon-Mate Pump f/Diesel, Oil, Water (109PC)
- BECKSON MARINE Thirsty-Mate Pump 36" w/72" Flexible Reinforced Hose (136PF6)
- BECKSON MARINE Thirsty-Mate 24" Pump w/72" Flexible Reinforced Hose (124PF6)
- BECKSON MARINE Handy-Mate Utility Pump - 16" (216PC)
- BECKSON MARINE 1" Drain Plug Screw Type w/Gasket - Black (DP10-B)
- BECKSON MARINE Pontoon 15" Pump - Hose Solid Separately (315FPX)
- VALTERRA Valterra T1002VP Bladex Waste Valve with Plastic Handle - 2" (T1002VP)
- Beckson Marine Marine Pumps & Plumbing