Shop All Safety Switches
Beckett
Switch-Safety 125-250 VAC Drill Clamp (UR rated)
Mfr # 1502UR
Zoro # G904836153
product price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1.1
- Height 2.7
- Length 3
- Overall Height 1
Product Information
- Brand Beckett
- MFR # 1502UR
- Zoro # G904836153
- UPC # 52309411438
- Country of Origin China
- Category Safety Switches
Dimensions
Width | 1.1 |
Height | 2.7 |
Length | 3 |
Overall Height | 1 |
Overall Length | 1.1 |
Overall Width | 5.4 |
Details
Material | Plastic |
Color | Black |
Weight | 0.2 |
Description
Beckett’s easy to use float actuated switch provides a reliable means to safely monitor high water levels. The switch may be wired directly to the system to turn off the air conditioner or furnace equipment, or it can be wired to sound an alarm if the water level becomes too high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 175A, 600V AC, Non-Indicating (A6T175)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- BECKETT Switch-Safety 125-250 VAC Spring clamp (UR rated) (1502C)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362J)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (D223NRB)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361URK)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GF323NR)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 3R (H365AWK)
- Beckett Switches