Shop All Parts Washers & Accessories
Beckett
Pump Parts washer-115V 6' Cord Viton Seal
Mfr # GP210V
Zoro # G904836139
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height (In.) 3.8
- Width (In.) 3.5
- Length 4.5
Product Information
- Brand Beckett
- MFR # GP210V
- Zoro # G904836139
- UPC # 52309010242
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Height (In.) | 3.8 |
Width (In.) | 3.5 |
Length | 4.5 |
Overall Height | 6.1 |
Overall Length | 3.5 |
Overall Width | 3.3 |
Details
Material | Plastic |
Color | Black |
Weight | 2.8 |
Description
Beckett's direct drive parts washer pumps are ideal for most solvent or aqueous cleaning solutions. The high torque motor and chemical resistant plastics create a long life robust design. This model has a viton shaft seal and a threaded cord exit for mounting in a parts washer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon Flat Free Tire 30031 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 3/4" Bearings (30031)
- CURT Raised Receiver Adapter, 2" Shank (45794)
- TORKLIFT POWERARMOR LITHIUM (A7700L)
- BALDWIN FILTERS Air Filter, 9 x 16-9/16 in. (PA2434)
- BECKETT Pump Parts Washer-230V 6' cord (GP210C)
- WALTER SURFACE TECHNOLOGIES Filter Cartridge, Reusable, 200 Microns (55B038)
- OIL EATER Rug, Industrial Absrbent, Gray, 36"x150 ft. (AOA-TUFFRUG-GREY)
- WESTWARD Fusible Link (TT4KTV601G)
- SMARTWASHER Ball Valve Kit for Nozzle, 1/2 in. (14869)
- SMARTWASHER Control Assembly, 110V (14856)
- SMARTWASHER Heater Box Assembly, 110V (14341)
- Beckett Parts Washers & Accessories