Shop All Condensate Pumps
Beckett
Pump-460V Condensate 212 degree
Mfr # CB504ULHTS
Zoro # G004836145
original price:
$445.99
4% off
new price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.1
- Length 12
- Width 6
- Pump Material Plastic
- Color Black
Product Information
- Brand Beckett
- MFR # CB504ULHTS
- Zoro # G004836145
- UPC # 52309150436
- Country of Origin China
- Category Condensate Pumps
Dimensions
Height | 10.1 |
Length | 12 |
Width | 6 |
Overall Height | 11.9 |
Overall Length | 6 |
Overall Width | 7.4 |
Details
Pump Material | Plastic |
Color | Black |
Weight | 14 |
Capacity | 1 gallon |
Description
Beckett’s heavy-duty pump series is capable of handling all your industrial applications. Its robust design promotes a more efficient, quieter operation while maintaining product durability. Ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one gallon tank, replaceable check valve and a pre-wired terminal block. Available in 115V, 230V and 460V models. All pumps are UL/CUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, 3 gpm, 53-1/2" H (EZTOTE)
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp (4JMW6)
- DWYER INSTRUMENTS Flowmeter Range 4-30 Scfm (RMC-123)
- DANNER HFS 1/6 HP 1860 GPH Submersible Pump. Continuous Duty, Solids Handling (90101)
- BECKETT BK222UL Medium Condensate Pump w/Safety Switch, 230V, 22 Foot Max Lift, 156 gph (BK222UL)
- BECKETT Pump-115V In Pan Condensate (IPC13A)
- BECKETT BK171TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 17 Foot Max Lift (BK171TUL)
- BECKETT BK221UL Medium Condensate Pump w/Safety Switch, 115V, 22 Foot Max Lift (BK221UL)
- BECKETT BK221LSUL Medium Condensate Pump w/o Safety switch, 115V, 22 Foot Max Lift (BK221LSUL)
- BECKETT Pump-115V Condensate 190 degree (CB251ULHT)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 115V AC (554435)
- Beckett Condensate Pumps