Shop All Condensate Pumps
Beckett
Pump-230V Condensate Low Pro
Mfr # CL202UL
Zoro # G304836159
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 4.9
- Pump Material Plastic
- Length 11.3
- Overall Width 5.6
Product Information
- Brand Beckett
- MFR # CL202UL
- Zoro # G304836159
- UPC # 52309120217
- Country of Origin China
- Category Condensate Pumps
Dimensions
Height | 5 |
Width | 4.9 |
Length | 11.3 |
Overall Width | 5.6 |
Overall Length | 4.9 |
Overall Height | 5.9 |
Details
Pump Material | Plastic |
Capacity | 0.9 quart |
Weight | 4.3 |
Color | Black |
Description
Beckett’s compact CL20 has a low profile design that can be used in applications where space is limited. This unit is capable of handling high acidity condensation. The shut off height for the CL20 is 20 ft. This model features a high impact ABS tank and a flame retardant plastic cover. Inlets are provided on each end of the tank cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (490SSTSP)
- PULSATRON Bleed Valve Assembly, BLD VLV ASY, PVC/HYP .38T (L3300H01-PVD)
- ARO Piston Pump, Grease, 55 Gal, 50:1, 3", LM (LM2350E-41-B)
- FLUID-O-TECH Adapter, Plastic, Mounting Flnge and Clamp (22388-K)
- BECKETT Pump-230V Condensate 212 degree (CB502ULHTS)
- BECKETT Pump-230V Condensate 190 degree (CB252ULHT)
- BECKETT BK221LSUL Medium Condensate Pump w/o Safety switch, 115V, 22 Foot Max Lift (BK221LSUL)
- BECKETT Pump-230V Condensate (CB502UL)
- BECKETT BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift (BK221TUL)
- BECKETT Pump-460V Condensate (CB504UL)
- HOFFMAN Condensate Pump (609PF)
- Beckett Condensate Pumps