Shop All Condensate Pumps
Beckett
Pump-115V Mini Split
Mfr # MS601ULQ
Zoro # G804836116
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.8
- Length 4.3
- Pump Material Plastic
- Width 2.5
- Capacity 2.5 Ounces
Product Information
- Brand Beckett
- MFR # MS601ULQ
- Zoro # G804836116
- UPC # 52309157039
- Country of Origin China
- Category Condensate Pumps
Dimensions
Height | 2.8 |
Length | 4.3 |
Width | 2.5 |
Overall Height | 3.9 |
Overall Length | 2.5 |
Overall Width | 4.5 |
Details
Pump Material | Plastic |
Capacity | 2.5 Ounces |
Color | Black |
Weight | 1.2 |
Description
Beckett’s Mini Condensate Pump is the perfect solution for Mini Split systems up to 36,000 BTU. It features a recommenced max lift of 33′ with a max suction lift of 4′ which allows it to be installed in out of the way locations. It comes with a vibration/sound isolation mounting pad and semi clear condensate reservoir to easily see if maintenance is required. The reservoir features a reliable reed switch with a 5′ power cord. No kink silicone discharge tubing (5′ – 1/4′′ ID) is also included. This pump is rated for water temps 41 – 104 ̊ F, 50% duty cycle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- GRUNDFOS CMBE Horizontal, Multistage Centrifugal Pressure Boosting Pumps. 3 Stage, 1.01 HP, 115 Volts, 50/60 (98810910)
- ZOELLER 3/4 hp Non-Automatic Residential Grinder Pump (805-0002)
- BECKETT Pump-230V Condensate 190 degree (CB252ULHT)
- BECKETT Pump-115V In Pan Condensate W/tank (IPC13AT)
- BECKETT BK222TUL Medium Condensate Pump w/Safety Switch and tubing, 230V, 22 Foot Max Lift, 156gph (BK222TUL)
- BECKETT BK221UL Medium Condensate Pump w/Safety Switch, 115V, 22 Foot Max Lift (BK221UL)
- BECKETT Pump-460V Condensate (CB504UL)
- BECKETT Pump-460V Condensate 212 degree (CP654ULHTS)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- Beckett Condensate Pumps