Shop All Condensate Pumps
Beckett
Pump-115V Condensate UL
Mfr # CB121UL
Zoro # G904836160
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material Plastic
- Height 5.1
- Width 3.1
- Length 7.5
- Overall Width 4
Product Information
- Brand Beckett
- MFR # CB121UL
- Zoro # G904836160
- UPC # 52309112113
- Country of Origin China
- Category Condensate Pumps
Dimensions
Height | 5.1 |
Width | 3.1 |
Length | 7.5 |
Overall Width | 4 |
Overall Height | 7.4 |
Overall Length | 3.1 |
Details
Pump Material | Plastic |
Color | Black |
Weight | 3.5 |
Capacity | 0.1 quart |
Description
Beckett’s CB12 is the ideal solution for smaller condensate removal where space is limited. Usable in both the standard HVAC and mini-split markets. This compact pump is uniquely designed to be quiet and can be placed inside the air conditioner, within a ceiling compartment or wall-mounted unit. Dual mounting slots on the tank allow for multi-directional placement applications. Rated for condensate app
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6, 5/8" Buna Carbon Ceramic Cup (BSP-100)
- ARO Replacement Diaphragm, PTFE (93459-4)
- TERA PUMP Telescopic Battery Powered Fuel Transfer Pump (TREP01-T)
- CHEM-TECH Diaphragm Metering Pump, 15 GPD, 100 PSI (X015-XA-BAA8G19)
- BECKETT BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift (BK171UL)
- BECKETT BK221LSUL Medium Condensate Pump w/o Safety switch, 115V, 22 Foot Max Lift (BK221LSUL)
- BECKETT Pump-115V Condensate 212 degree (CP651ULHTS)
- BECKETT BK171TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 17 Foot Max Lift (BK171TUL)
- BECKETT Pump-115V Condensate (CB501UL)
- BECKETT BK171LSUL Medium Condensate Pump w/o Safety Switch, 115V, 17 Foot Max Lift (BK171LSUL)
- GRUNDFOS Pump, MTC2-6/6 A-WB-A-AQQV Multistage Coolant Condensate Pump, 3/4" NPT Connection, Basic Version (98992949)
- Beckett Condensate Pumps