Shop All Pond Accessories
Beckett
Beckett 7209410 Replacement Pre-Filter for G Pumps -
Mfr # 7204340
Zoro # G703917916
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Beckett
- MFR # 7204340
- Zoro # G703917916
- UPC # 52309720943
- Country of Origin China
- Category Pond Accessories
Description
Features
- Replacement PreFilter for G Pumps
- Inside diameter: 1"
- Outside diameter: 2.50"
- Length: 6.25"
- Add On/Replacement pre-filter for G210, G325 and G535 pumps
- Protects pump from pond debris
- Helps maintain clean and clear water
- 2 Filters in the and one plastic Cylinder
- Dimension: 9.75" H x 6" W x 2.75" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS LS300 Vertical Float Level Switch, Polypropylene & Epoxy Float (LS300)
- DAYTON Adjustable Trigger Nozzle (5UWF9)
- GPI Flowmeter, Turbine, For Fuel, 1 In FBSP (01A52LM)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX1 (22A614)
- BECKETT Underlayment 6'X12' (7202510)
- DANNER Pro5000 Filter & Falls w/ 18" Spillway. Includes Biomatrix Media. (2490)
- LITTLE GIANT PUMP Pump Pond/Statuary 300Gph (566717)
- OASE Corrugate Tubing, 20 ft.x1" ID, Black (45399)
- POND BOSS Telescoping Fish Net, Nylon, 1/8in. Mesh (52721)
- AQUASCAPE 6 ft.x8 ft. MicroPond Kit - 500 Gallons (99764)
- DANNER Airline Tubing, 16' of 5M Tubing. (14625)
- Beckett Pond Accessories