Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330775164
Zoro # G502640862
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.147 in
- Manufacture Location Made in USA*
- Side B Thread Type BSPT
Product Information
- Brand Beck
- MFR # 0330775164
- Zoro # G502640862
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1/2 in |
Overall Length | 3 in |
Inside Diameter | 35/64 in |
Outside Diameter | 27/32 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Standard Black Nipple |
Standards | ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733 |
Wall Thickness | 0.147 in |
Manufacture Location | Made in USA* |
Side B Thread Type | BSPT |
Side A Thread Type | BSPT |
Side B Connection Type | Threaded |
Material Grade | Grade B |
Material | Steel |
Thread Configuration | Threaded on Both Ends |
Side B Gender | Male |
Fitting Compatibility | Schedule 80 |
Side A Gender | Male |
Metal Pipe Construction | Welded |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Side A Connection Type | Threaded |
Finish/Coating | Black |
Schedule | Schedule 80 |
Description
Standard Black Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Assembly (EL3500A)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Light Blue (PU14ALB)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (-0970-FE)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- BECK 3/4" x 7" Black Pipe Nipple Sch 80 (0332621002)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- BECK 1/8" x 5-1/2" Black Pipe Nipple Sch 80 (0332602002)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- BECK 3/4" x 4" Black Pipe Nipple Sch XXH (0332715804)
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082E)
- Beck Black Pipes