Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0331536805
Zoro # G902640905
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.218 in
- Schedule Schedule 80
- Side B Thread Type NPT
Product Information
- Brand Beck
- MFR # 0331536805
- Zoro # G902640905
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 1 15/16 in |
Overall Length | 3 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Details
Pipe Weld Type | Continuous Weld |
Standards | ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733 |
Item | Carbon Weld Nipple |
Wall Thickness | 0.218 in |
Schedule | Schedule 80 |
Side B Thread Type | NPT |
Side B Connection Type | Threaded |
Side A Gender | Male |
Side A Thread Type | NPT |
Side B Gender | Male |
Thread Configuration | Threaded on Both Ends |
Material | Steel |
Finish/Coating | Galvanized |
Manufacture Location | Made in USA* |
Metal Pipe Construction | Welded |
Fitting Compatibility | Schedule 80 |
Side A Connection Type | Threaded |
Material Grade | Grade B |
Application | Air, Gas, Potable Water |
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X3/4" (4308002016)
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306350)
- ZORO SELECT 2" FNPT Galvanized Union (1LBT6)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS25838)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332628403)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNB28)
- Beck Black Pipes