Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0331527606
Zoro # G402641020
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.191 in
- Finish/Coating Galvanized
- Thread Configuration Threaded on Both Ends
Product Information
- Brand Beck
- MFR # 0331527606
- Zoro # G402641020
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 9/32 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Carbon Weld Nipple |
Standards | ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733 |
Wall Thickness | 0.191 in |
Finish/Coating | Galvanized |
Thread Configuration | Threaded on Both Ends |
Side B Thread Type | NPT |
Side A Connection Type | Threaded |
Side A Gender | Male |
Manufacture Location | Made in USA* |
Side B Gender | Male |
Fitting Compatibility | Schedule 80 |
Material Grade | Grade B |
Material | Steel |
Side B Connection Type | Threaded |
Schedule | Schedule 80 |
Application | Air, Gas, Potable Water |
Side A Thread Type | NPT |
Metal Pipe Construction | Welded |
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 1 9/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3/4" Bulkhead Fitting, FNPT x Socket (8171-007)
- DURAVIT Accessories Air trap incl. key-ring White (1003840000)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-W-1)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- BECK 1-1/4" x 8" Black Pipe Nipple Sch 80 (0332630201)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- BECK Carbon Weld Nipple (0331536805)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 40 (0330024605)
- Beck Black Pipes