Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330510009
Zoro # G702640860
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.126 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Outside Diameter 43/64 in
- Nominal Pipe Size 3/8 in
Product Information
- Brand Beck
- MFR # 0330510009
- Zoro # G702640860
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 2 1/2 in |
Inside Diameter | 27/64 in |
Details
Pipe Weld Type | Continuous Weld |
Wall Thickness | 0.126 in |
Standards | ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733 |
Item | Carbon Weld Nipple |
Material Grade | Grade B |
Material | Steel |
Side B Gender | Male |
Side A Connection Type | Threaded |
Fitting Compatibility | Schedule 80 |
Schedule | Schedule 80 |
Metal Pipe Construction | Welded |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Side B Connection Type | Threaded |
Finish/Coating | Black |
Side B Thread Type | NPT |
Thread Configuration | Threaded on Both Ends |
Side A Gender | Male |
Side A Thread Type | NPT |
Manufacture Location | Made in USA* |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 2 (VS159F-8-6)
- MOEN Greenfield Volume Control Trim in Matte Black (T4402BL)
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYX8)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332628007)
- BECK 1/4" x 4" Black Pipe Nipple Sch 40 (0330006404)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 40 (0330037201)
- Beck Black Pipes