Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330509803
Zoro # G402640818
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.126 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
- Side B Gender Male
Product Information
- Brand Beck
- MFR # 0330509803
- Zoro # G402640818
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 27/64 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 2 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Carbon Weld Nipple |
Wall Thickness | 0.126 in |
Standards | ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Side B Gender | Male |
Material Grade | Grade B |
Manufacture Location | Made in USA* |
Schedule | Schedule 80 |
Side A Gender | Male |
Side B Connection Type | Threaded |
Thread Configuration | Threaded on Both Ends |
Metal Pipe Construction | Welded |
Finish/Coating | Black |
Side A Connection Type | Threaded |
Fitting Compatibility | Schedule 80 |
Side A Thread Type | NPT |
Side B Thread Type | NPT |
Material | Steel |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1-5/8" Black Close Pipe Nipple Sch 80 (40700)
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- BECK 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332620004)
- BECK Carbon Weld Nipple (0331519009)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 1" x 8-1/2" Black Pipe Nipple Sch 40 (0330026600)
- BECK 2" x 6" Black Pipe Nipple Sch 80 (0332638006)
- LEGEND VALVE 1-1/2" X 10" BLACK NIPPLE (355-154)
- Beck Pipes