Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330505009
Zoro # G702640655
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.119 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Inside Diameter 19/64 in
- Material Grade Grade B
Product Information
- Brand Beck
- MFR # 0330505009
- Zoro # G702640655
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 19/64 in |
Overall Length | 1 1/2 in |
Outside Diameter | 35/64 in |
Nominal Pipe Size | 1/4 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Carbon Weld Nipple |
Wall Thickness | 0.119 in |
Standards | ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733 |
Material Grade | Grade B |
Manufacture Location | Made in USA* |
Side A Connection Type | Threaded |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Side A Thread Type | NPT |
Material | Steel |
Finish/Coating | Black |
Side B Gender | Male |
Side A Gender | Male |
Side B Connection Type | Threaded |
Fitting Compatibility | Schedule 80 |
Schedule | Schedule 80 |
Side B Thread Type | NPT |
Metal Pipe Construction | Welded |
Thread Configuration | Threaded on Both Ends |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 19/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LR-SS)
- ZORO SELECT Reducing Tee, 3/4 In. x 1/4 In. x 3/4 In. (783Y55)
- KOHLER Staccato Stainless Steel Large Sink (5119-ST)
- DURAVIT D-Neo Washbowl White (2372600070)
- BECK 1/8" x 5-1/2" Black Pipe Nipple Sch 80 (0332602002)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- BECK 1/2" x 2" Black Pipe Nipple Sch 40 (0330014804)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- BECK 1/2" x 2" Black Pipe Nipple Sch XXH (0332710201)
- Beck Black Pipes