Shop All Black Pipes
Beck
5" x 6" Black Pipe Nipple Sch 80
Mfr # 0332656602
Zoro # G4414584
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 5 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0332656602
- Zoro # G4414584
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 5 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 5" |
Inside Dia. | 5 in |
Outside Dia. | 5 9/16 in |
Pipe Size (Nominal) | 5" |
Inside Diameter | 5 in |
Outside Diameter | 5 9/16 in |
Nominal Pipe Size | 5 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 5 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 5 in, Outside Diameter 5 9/16 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (837-101)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- KOHLER Hood Assy (31019-CP)
- ZORO SELECT Reducing Coupling, Brass, 1 x 1/2 in (ZUSA-PF-10322)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 40 (0330030008)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPF10WD)
- Beck Black Pipes