Shop All Galvanized Pipes
Beck
4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331054205
Zoro # G5752451
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 6 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Product Information
- Brand Beck
- MFR # 0331054205
- Zoro # G5752451
- UPC # 690291353055
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 6 in |
Inside Dia. (In.) | 4.026 in |
Pipe Size (Fittings) | 4" |
Outside Dia. (In.) | 4.5 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 4 1/32 in |
Overall Length | 6 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-SSO-200V)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- BECK 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331043000)
- BECK 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034009)
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021204)
- BECK 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037200)
- BECK 3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049601)
- BECK 1-1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029603)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- Beck Pipes